NADELLA

NADELLA Axial needle roller bearing AXZ107096

  • ERIKS:23541364
Image 1
Save to list
Not available in webshop
1 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NADELLA
Series
AXZ
Inner Diameter
70 mm
Outer Diameter
96 mm
Width
10 mm
With sealing
No