MURTFELDT

MURTFELDT Steel-C-Profile Stainless Steel C7 28x16mm L=2000mm

  • ERIKS:23577863
Image 1
Image 2
Image 1
Image 2
Save to list

€160.78/ pieceexcl. VAT

€194.54incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Stainless steel V2A
Width
28 mm
Height
16 mm
Thickness
2.5 mm
Width opening
14 mm
Length
2000 mm