MURTFELDT

MURTFELDT Steel-C-Profile Stainless Steel C6 80x10mm L=2000mm

  • ERIKS:12268652
Image 1
Image 2
Image 1
Image 2
Save to list

€208.31/ pieceexcl. VAT

€252.06incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Stainless steel V2A
Width
80 mm
Height
10 mm
Thickness
2 mm
Width opening
65 mm
Length
2000 mm