MURTFELDT

MURTFELDT Steel-C-Profile Stainless Steel C10 30x24mm L=6000mm

  • ERIKS:23577888
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Stainless steel V2A
Width
30 mm
Height
24 mm
Thickness
1.5 mm
Width opening
20 mm
Length
6000 mm