MURTFELDT

MURTFELDT Steel-C-Profile Stainless Steel C1 24x5.2mm L=2000mm

  • ERIKS:23577859
Image 1
Image 2
Image 1
Image 2
Save to list

€40.55/ pieceexcl. VAT

€49.07incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Stainless steel V2A
Width
24 mm
Height
5.2 mm
Thickness
1 mm
Width opening
17.5 mm
Length
2000 mm