MURTFELDT

MURTFELDT Steel-C-Profile galvanized C6 80x10mm L=2000mm

  • ERIKS:12268651
Image 1
Image 2
Image 1
Image 2
Save to list

€47.41/ pieceexcl. VAT

€57.37incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Steel, galvanized
Width
80 mm
Height
10 mm
Thickness
2 mm
Width opening
65 mm
Length
2000 mm