MURTFELDT

MURTFELDT Steel-C-Profile galvanized C15V 31x25mm L=2000mm

  • ERIKS:23577858
Image 1
Image 2
Image 1
Image 2
Save to list

€65.54/ pieceexcl. VAT

€79.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Steel, galvanized
Width
31 mm
Height
25 mm
Thickness
2 mm
Width opening
20 mm
Length
2000 mm