MURTFELDT

MURTFELDT Steel-C-Profile galvanized C14H 31x25mm L=2000mm

  • ERIKS:23577857
Image 1
Image 2
Image 1
Image 2
Save to list

€69.28/ pieceexcl. VAT

€83.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Steel, galvanized
Width
31 mm
Height
25 mm
Thickness
2 mm
Width opening
20 mm
Length
2000 mm