MURTFELDT

MURTFELDT Steel-C-Profile galvanized C10 30x24mm L=2000mm

  • ERIKS:23577853
Image 1
Image 2
Image 1
Image 2
Save to list

€22.15/ pieceexcl. VAT

€26.80incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Steel, galvanized
Width
30 mm
Height
24 mm
Thickness
1.5 mm
Width opening
20 mm
Length
2000 mm