MURTFELDT

MURTFELDT Steel-C-Profile galvanized C1 24x5.2mm L=2000mm

  • ERIKS:23577845
Image 1
Image 2
Image 1
Image 2
Save to list

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Steel, galvanized
Width
24 mm
Height
5.2 mm
Thickness
1 mm
Width opening
17.5 mm
Length
2000 mm