




€29.05/ meterexcl. VAT
€35.15incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MURTFELDT |
Series | R |
Type | type R |
Material | Werkstoff "S" |
Link diameter | 6 mm |
Colour | Green |
With mounting profile | No |
Height | 30 mm |
Width | 15 mm |