




€80.95/ meterexcl. VAT
€97.95incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MURTFELDT |
Series | R |
Type | type R |
Material | Werkstoff "S" |
Link diameter | 13 mm |
Colour | Green |
With mounting profile | No |
Height | 55 mm |
Width | 30 mm |