




€34.12/ meterexcl. VAT
€41.29incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MURTFELDT |
Material | Werkstoff "S" |
Width | 40 mm |
Height | 15 mm |
Colour | Green |
Pitch measure | 1" |
DIN Standard | 16B-1 |