




€30.24/ meterexcl. VAT
€36.59incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MURTFELDT |
Material | Werkstoff "S" |
Width | 25 mm |
Height | 20 mm |
Colour | Green |
Pitch measure | 3/4" |
DIN Standard | 12B-1 |