MURTFELDT

MURTFELDT M.ket.gel.prof. t 10b-1 H=20

  • ERIKS:12268633
Image 1
Image 2
Image 1
Image 2
Save to list

€27.87/ meterexcl. VAT

€33.72incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Werkstoff "S"
Width
20 mm
Height
20 mm
Colour
Green
Pitch measure
5/8"
DIN Standard
10B-1