




€15.50/ meterexcl. VAT
€18.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MURTFELDT |
Material | Werkstoff "S" |
Width | 20 mm |
Height | 10 mm |
Colour | Green |
Pitch measure | 5/8" |
DIN Standard | 10B-1 |