




€35.90/ meterexcl. VAT
€43.44incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MURTFELDT |
Material | Werkstoff "S" |
Width | 30 mm |
Height | 20 mm |
Colour | Green |
Pitch measure | 1/2" |
DIN Standard | 08B-1 |