




€15.97/ meterexcl. VAT
€19.32incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MURTFELDT |
Material | Werkstoff "S" |
Width | 15 mm |
Height | 10 mm |
Colour | Green |
Pitch measure | 3/8" |
DIN Standard | 06B-1 |