




€31.57/ meterexcl. VAT
€38.20incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MURTFELDT |
Material | Werkstoff "S" |
Width | 45 mm |
Height | 10 mm |
Colour | Green |
Pitch measure | 3/4" |
DIN Standard | 12B-2 |