MULTILENE

MULTILENE Sheet PP-X white 3000x1500x6 mm

  • ERIKS:11532800
Image 1
Save to list

€196.44/ pieceexcl. VAT

€237.69incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€196.44

-

2+

€157.15

20.00%

4+

€145.37

26.00%

5+

€137.51

30.00%

7+

€125.72

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
6 mm
Length
3000 mm
Width
1500 mm
Material
PP
Material class
Multilene PP-X
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PP
Manufacturing method
Extruded