MULTILENE

MULTILENE Sheet PP-X white 3000x1500x3 mm

  • ERIKS:12170140
Image 1
Save to list

€117.85/ pieceexcl. VAT

€142.60incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€117.85

-

2+

€98.21

16.67%

4+

€78.57

33.33%

7+

€72.68

38.33%

10+

€68.75

41.67%

13+

€62.85

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Thickness
3 mm
Length
3000 mm
Width
1500 mm
Material
PP
Material class
Multilene PP-X
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PP
Manufacturing method
Extruded