

€261.88/ pieceexcl. VAT
€316.87incl. VAT
6 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €261.88 | - |
2+ | €242.24 | 7.50% |
3+ | €229.15 | 12.50% |
4+ | €209.50 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Thickness | 10 mm |
Length | 3000 mm |
Width | 1500 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |