

€165.60/ pieceexcl. VAT
€200.38incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €165.60 | - |
2+ | €132.48 | 20.00% |
4+ | €122.54 | 26.00% |
6+ | €115.92 | 30.00% |
8+ | €105.98 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 6 mm |
Length | 3000 mm |
Width | 1500 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |