

€612.86/ pieceexcl. VAT
€741.56incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €612.86 | - |
2+ | €530.04 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 30 mm |
Length | 3000 mm |
Width | 1500 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |