

€276.07/ pieceexcl. VAT
€334.04incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €276.07 | - |
2+ | €220.85 | 20.00% |
3+ | €204.29 | 26.00% |
4+ | €193.25 | 30.00% |
5+ | €176.68 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 10 mm |
Length | 3000 mm |
Width | 1500 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |