

€117.85/ pieceexcl. VAT
€142.60incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €117.85 | - |
2+ | €98.21 | 16.67% |
4+ | €78.57 | 33.33% |
7+ | €72.68 | 38.33% |
11+ | €68.75 | 41.67% |
14+ | €62.85 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 8 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |