

€88.32/ pieceexcl. VAT
€106.87incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.32 | - |
3+ | €73.60 | 16.67% |
5+ | €58.88 | 33.33% |
9+ | €54.46 | 38.33% |
14+ | €51.52 | 41.67% |
18+ | €47.10 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |