

€44.15/ pieceexcl. VAT
€53.42incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.15 | - |
5+ | €36.79 | 16.67% |
9+ | €29.43 | 33.33% |
18+ | €27.22 | 38.33% |
27+ | €25.75 | 41.67% |
36+ | €23.55 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |