

€30.88/ pieceexcl. VAT
€37.36incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.88 | - |
7+ | €25.73 | 16.67% |
13+ | €20.58 | 33.33% |
26+ | €19.04 | 38.33% |
38+ | €18.01 | 41.67% |
51+ | €16.47 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |