

€184.03/ pieceexcl. VAT
€222.68incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €184.03 | - |
2+ | €147.22 | 20.00% |
4+ | €136.18 | 26.00% |
6+ | €128.82 | 30.00% |
8+ | €117.78 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 15 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |