

€147.23/ pieceexcl. VAT
€178.15incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €147.23 | - |
2+ | €122.70 | 16.67% |
3+ | €98.16 | 33.33% |
6+ | €90.79 | 38.33% |
9+ | €85.89 | 41.67% |
11+ | €78.52 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 10 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |