

€15.46/ pieceexcl. VAT
€18.71incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.46 | - |
13+ | €12.89 | 16.67% |
26+ | €10.31 | 33.33% |
51+ | €9.53 | 38.33% |
76+ | €9.02 | 41.67% |
101+ | €8.25 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |