

€292.97/ pieceexcl. VAT
€354.49incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €292.97 | - |
2+ | €234.38 | 20.00% |
3+ | €216.80 | 26.00% |
4+ | €205.08 | 30.00% |
5+ | €187.50 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 6 mm |
Length | 2440 mm |
Width | 2000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |