

€244.13/ pieceexcl. VAT
€295.40incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €244.13 | - |
2+ | €195.30 | 20.00% |
3+ | €180.66 | 26.00% |
5+ | €170.89 | 30.00% |
6+ | €156.24 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 5 mm |
Length | 4000 mm |
Width | 2000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |