

€854.36/ pieceexcl. VAT
€1,033.78incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €854.36 | - |
2+ | €781.13 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 25 mm |
Length | 4000 mm |
Width | 2000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |