MULTILENE

MULTILENE Sheet PP-X grey 7032 4000x2000x15 mm

  • ERIKS:11532808
Image 1
Save to list

€541.92/ pieceexcl. VAT

€655.72incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€541.92

-

2+

€468.68

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Thickness
15 mm
Length
4000 mm
Width
2000 mm
Material
PP
Material class
Multilene PP-X
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PP
Manufacturing method
Extruded