

€390.50/ pieceexcl. VAT
€472.51incl. VAT
0.688 In stock - Estimated delivery date 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €390.50 | - |
2+ | €361.21 | 7.50% |
3+ | €312.40 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 10 mm |
Length | 4000 mm |
Width | 2000 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |