MULTILENE

MULTILENE Sheet PP-X grey 7032 3000x1500x4 mm

  • ERIKS:10035947
Image 1
Save to list

€131.71/ pieceexcl. VAT

€159.37incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€131.71

-

2+

€109.76

16.67%

4+

€87.81

33.33%

7+

€81.22

38.33%

10+

€76.83

41.67%

13+

€70.25

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Thickness
4 mm
Length
3000 mm
Width
1500 mm
Lining material
Not applicable
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PP
Manufacturing method
Extruded