

€98.94/ pieceexcl. VAT
€119.72incl. VAT
65 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €98.94 | - |
3+ | €82.45 | 16.67% |
5+ | €65.96 | 33.33% |
9+ | €61.01 | 38.33% |
13+ | €57.72 | 41.67% |
17+ | €52.77 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 3 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |