

€439.38/ pieceexcl. VAT
€531.65incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €439.38 | - |
2+ | €384.46 | 12.50% |
3+ | €351.51 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 20 mm |
Length | 3000 mm |
Width | 1500 mm |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |