MULTILENE

MULTILENE Sheet PP-X grey 7032 3000x1500x10 mm

  • ERIKS:10035951
Image 1
Save to list

€274.57/ pieceexcl. VAT

€332.23incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€274.57

-

2+

€219.66

20.00%

3+

€203.18

26.00%

4+

€192.20

30.00%

5+

€175.72

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Thickness
10 mm
Length
3000 mm
Width
1500 mm
Lining material
Not applicable
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PP
Manufacturing method
Extruded