

€87.89/ pieceexcl. VAT
€106.35incl. VAT
13 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.89 | - |
3+ | €73.25 | 16.67% |
5+ | €58.60 | 33.33% |
10+ | €54.20 | 38.33% |
14+ | €51.27 | 41.67% |
19+ | €46.88 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |