

€73.24/ pieceexcl. VAT
€88.62incl. VAT
13 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.24 | - |
3+ | €61.04 | 16.67% |
6+ | €48.83 | 33.33% |
11+ | €45.17 | 38.33% |
17+ | €42.72 | 41.67% |
22+ | €39.06 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |