

€58.54/ pieceexcl. VAT
€70.83incl. VAT
32 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.54 | - |
4+ | €48.79 | 16.67% |
7+ | €39.03 | 33.33% |
14+ | €36.10 | 38.33% |
21+ | €34.15 | 41.67% |
28+ | €31.22 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |