

€43.97/ pieceexcl. VAT
€53.20incl. VAT
7 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.97 | - |
5+ | €36.65 | 16.67% |
10+ | €29.32 | 33.33% |
19+ | €27.12 | 38.33% |
28+ | €25.65 | 41.67% |
37+ | €23.45 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |