MULTILENE

MULTILENE Sheet PP-X grey 7032 2000x1000x25 mm

  • ERIKS:10035912
Image 1
Save to list

€305.13/ pieceexcl. VAT

€369.21incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€305.13

-

2+

€244.10

20.00%

3+

€225.80

26.00%

4+

€213.59

30.00%

5+

€195.28

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Thickness
25 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PP
Manufacturing method
Extruded