

€30.75/ pieceexcl. VAT
€37.21incl. VAT
46 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.75 | - |
7+ | €25.63 | 16.67% |
13+ | €20.50 | 33.33% |
26+ | €18.96 | 38.33% |
39+ | €17.94 | 41.67% |
51+ | €16.40 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |