

€146.44/ pieceexcl. VAT
€177.19incl. VAT
16.613 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.44 | - |
2+ | €122.03 | 16.67% |
3+ | €97.62 | 33.33% |
6+ | €90.30 | 38.33% |
9+ | €85.42 | 41.67% |
11+ | €78.10 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 10 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |