

€15.39/ pieceexcl. VAT
€18.62incl. VAT
10 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.39 | - |
13+ | €12.83 | 16.67% |
26+ | €10.26 | 33.33% |
51+ | €9.49 | 38.33% |
77+ | €8.98 | 41.67% |
102+ | €8.21 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PP |
Material class | Multilene PP-X |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Multilene PP |
Manufacturing method | Extruded |