MULTILENE

MULTILENE Sheet PP-P grey 7032 2000x1000x90 mm

  • ERIKS:11725931
Image 1
Save to list

€1,808.20/ pieceexcl. VAT

€2,187.92incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Thickness
90 mm
Length
2440 mm
Width
1000 mm
Material
PP
Material class
Multilene PP-P
Antistatic
No
Group
Industrial Plastics
Tradename
Multilene PP
Manufacturing method
Pressed